Zoro Homepage

USB 2.0 Hi-Speed Active Repeater Cable USB-A to USB-B M/M 5 50ft

  • Mfr # U042-050

  • Zoro # G6775756


product price: $47.59
/ea

Key Features

Cable Length
50 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Strain Relief, Repeater, Molded, Active
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U042-050
Zoro #
G6775756
UPC #
037332200389
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Features
Strain Relief, Repeater, Molded, Active
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Device Supported
Scanner, Printer, Card Reader
Connector Plating
Nickel, Gold
Shielding
Yes
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Color
Silver
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s

Description

USB 2.0 Hi-Speed Active Repeater Cable U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.