
USB 2.0 HI-SPEED CABLE 5-PIN MINI-B MALE TO USB-C MALE 6FT
Mfr # U040-006-MINI
Zoro # G014879125
product price: $10.25
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U040-006-MINI
Zoro #
G014879125
UPC #
37332188601
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Molded
Cable Type
USB
Standards
UL Listed Certification
Shielding
Yes
Connector on First End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
American Wire Gauge
28 AWG
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.