
USB 2.0 HI-SPEED CABLE A MALE TO USB-C MALE 6FT
Mfr # U038-006
Zoro # G614879105
product price: $11.95
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U038-006
Zoro #
G614879105
UPC #
37332188571
Country of Origin
Viet Nam
Dimensions
Cable Length
6 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB
Features
Molded
Contact Plating
Gold
American Wire Gauge
28 AWG
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.