Zoro Homepage

USB 2.0 Hi-Speed Desktop Gold A/A Extension Cable M/F 1-Port 5ft

  • Mfr # U024-005-DSK1

  • Zoro # G6776219


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Cable Length
4.92 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded, Flexible, Strain Relief, Noise Protection, EMI/RF Protection
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U024-005-DSK1
Zoro #
G6776219
UPC #
037332197221
Country of Origin
China

Dimensions

Cable Length
4.92 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded, Flexible, Strain Relief, Noise Protection, EMI/RF Protection
Cable Type
USB
Device Supported
Desktop Computer, Hard Drive, Digital Camera, Notebook
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type A - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Rate
480-Mbit/s
Cable Characteristic
Extension Cable
Shielding
Yes
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s

Description

USB 2.0 Hi-Speed Desktop Gold A/A Extens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.