
USB 2.0 HI-SPEED EXTENSION CABLE A M/F 10-FT.
Mfr # U024-010
Zoro # G614878269
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable, 10-ft. USB AA gold extension cable for USB 2.0 cables
Color
Gold, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-010
Zoro #
G614878269
UPC #
37332116543
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable, 10-ft. USB AA gold extension cable for USB 2.0 cables
Color
Gold, Black
Cable Type
USB
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor Material
Copper
Package Contents
USB 2.0 Extension Cable, 10-ft. USB AA gold extension cable for USB 2.0 cables
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.