
USB 2.0 HI-SPEED EXTENSION CABLE A M/F 16-FT.
Mfr # U024-016
Zoro # G114878011
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
16 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-016
Zoro #
G114878011
UPC #
37332176677
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Features
Molded
Cable Characteristic
Extension Cable
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Connector Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.