
USB 2.0 HI-SPEED EXTENSION CABLE A M/F 6-FT.
Mfr # U024-006
Zoro # G014878265
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable, 6Ft USB AA Gold Extension Cable for USB 2.0 Cables
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-006
Zoro #
G014878265
UPC #
37332116536
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable, 6Ft USB AA Gold Extension Cable for USB 2.0 Cables
Cable Type
USB
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor Material
Copper
Package Contents
USB 2.0 Extension Cable, 6Ft USB AA Gold Extension Cable for USB 2.0 Cables
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.