
USB 2.0 HI-SPEED PANEL MOUNT EXTENSION CABLE A M TO PANEL MOUNT B F 6-IN.
Mfr # U024-06N-PM
Zoro # G814878014
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 in
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024-06N-PM
Zoro #
G814878014
UPC #
37332178459
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Molded
Cable Type
USB
Device Supported
Motherboard
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.