Zoro Homepage

USB 2.0 Hub, Hi-Speed, 4-Port, 1xRemote

  • Mfr # U224-1R4-R

  • Zoro # G5192111


product price: $40.99
/ea

Key Features

Number of Network (RJ-45) Ports
1
Color
Black
Data Transfer Speed
480-MB/s
Total Number of USB Ports
4
Number of USB 2.0 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U224-1R4-R
Zoro #
G5192111
UPC #
037332146694
Country of Origin
Taiwan, Province of China

Details

Item
USB Hub
Number of Network (RJ-45) Ports
1
Color
Black
Data Transfer Speed
480-MB/s
Total Number of USB Ports
4
Number of USB 2.0 Ports
4
Host Interface
USB
Form Factor
External
Package Contents
U224-1R4-R 3-port USB Hub, Transmitter unit with 1ft cable, Remote Unit with 1 USB "A" port, 5V, 2Amp, DC Power Supply, Owners Manual

Description

USB 2.0 Hub,Hi-Speed,4-Port,1xRemote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.