USB 2.0 Hub, Hi-Speed, 4-Port, Adapter
Mfr # U222-004-R
Zoro # G5192181
product price: $22.15
/eaKey Features
End 1 Connection Type
Type A
End 2 Connection Type
Type A
Overall Length
6 in
Charging Power
8 W
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U222-004-R
Zoro #
G5192181
UPC #
037332118127
Country of Origin
China
Dimensions
Overall Length
6 in
Height
3"
Width
2"
Depth
0.5"
Details
Item
USB Hub
End 1 Connection Type
Type A
End 2 Connection Type
Type A
Charging Power
8 W
Color
Black
USB Specification
2.0
Standards
FCC, REACH, RoHS, WEEE
Package Type
Retail
Product Type
USB Cable
End 2 Number of Connections
4
Data Transfer Speed
480-MB/s
End 1 Number of Connections
1
Host Interface
USB
Form Factor
External
Package Contents
U222-004-R USB Hub, 100-240V, 5V, 2A Power Adapter, 0.5 ft USB AA Extension Cable, Instructions
Platform Supported
PC, Mac
Total Number of USB Ports
4
Number of USB 2.0 Ports
4
Environmentally Friendly
Yes
Description
USB Cable, USB Specification 2.0, Color Black, FCC, REACH, RoHS, WEEE Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.