USB 2.0 Hub, Hi-Speed, 4-Port, Rugged, Mount
Mfr # U223-004-IND
Zoro # G5192157
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2.5"
Height
1"
Depth
5.6"
Product Type
USB Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U223-004-IND
Zoro #
G5192157
UPC #
037332174284
Country of Origin
China
Dimensions
Width
2.5"
Height
1"
Depth
5.6"
Details
Item
USB Hub
Color
Black
Product Type
USB Hub
Number of USB 2.0 Ports
4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
4-Port Industrial USB 2.0 Hub with 15kV ESD Immunity, 1 x USB Cable, 3-pin Power Terminal Block, Din Rail Mounting Hardware, Wall Mount Hardware
Host Interface
USB
Total Number of USB Ports
4
Form Factor
External
Data Transfer Speed
480-MB/s
Environmentally Friendly
Yes
Description
USB 2.0 Hub,Hi-Speed,4-Port,Rugged,Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.