Zoro Homepage

USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount

  • Mfr # U223-007-IND

  • Zoro # G5192139


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.5"
Height
1"
Product Type
USB Hub
Depth
5.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U223-007-IND
Zoro #
G5192139
UPC #
037332181428
Country of Origin
China

Dimensions

Width
2.5"
Height
1"
Depth
5.6"

Details

Item
USB Hub
Color
Black
Product Type
USB Hub
Total Number of USB Ports
7
Package Contents
7-Port Industrial USB 2.0 Hub with 15kV ESD Immunity, 1 x USB Cable, 3-pin Power Terminal Block, DIN Rail Mounting Hardware, Wallmount Hardware
Form Factor
External
Number of USB 2.0 Ports
7
Host Interface
USB

Description

USB 2.0 Hub,Hi-Speed,7-Port,Rugged,Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.