
Usb 2.0 Keystone Panel Mount C, U060-000-KPA-BK
Mfr # U060-000-KPA-BK
Zoro # G7164526
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Color
Black
Features
Molded, Angled Connector
Product Type
Data Transfer Adapter
Adapter Type
USB
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U060-000-KPA-BK
Zoro #
G7164526
UPC #
37332195692
Country of Origin
China
Details
Color
Black
Features
Molded, Angled Connector
Product Type
Data Transfer Adapter
Adapter Type
USB
Environmentally Friendly
Yes
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Connector on First End Details
1 x Type A USB 2.0 USB Female
Contact Plating
Gold
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Female
Item
Data Transfer Adapter
End 2 Connection Type
USB 2.0 Type A - Female
Package Contents
USB Data Transfer Adapter, Panel Mount Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.