Zoro Homepage

USB 2.0 Panel Mount Coupler Cable Keystone Jack White F/F 1ft 1FT

  • Mfr # U060-001-KPA-WH

  • Zoro # G6777138


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Cable Length
1 ft
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded, Tight Buffer, Strain Relief, EMI/RF Protection, Corrosion Resistant, Rugged, Flexible, Angled Connector
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U060-001-KPA-WH
Zoro #
G6777138
UPC #
037332199768
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Features
Molded, Tight Buffer, Strain Relief, EMI/RF Protection, Corrosion Resistant, Rugged, Flexible, Angled Connector
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Device Supported
Home Theater System, Motherboard
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Female
American Wire Gauge
28/24 AWG
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White

Description

USB 2.0 Panel Mount Coupler Cable Keysto

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.