
USB 2.0 PANEL MOUNT COUPLER KE
Mfr # U060-000-KP-WH
Zoro # G016151717
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Contact Plating
Gold
Features
Molded
Connector Type on Second End
USB 2.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U060-000-KP-WH
Zoro #
G016151717
UPC #
37332209894
Country of Origin
China
Details
Contact Plating
Gold
Features
Molded
Item
Data Transfer Adapter
Connector Type on Second End
USB 2.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes
Connector Type on First End
USB 2.0 Type A - Female
Connector on First End Details
1 x Type A USB 2.0 USB Female
Color
White
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.