
USB 2.0 PANEL MOUNT COUPLER KE
Mfr # U060-000-KPA-WH
Zoro # G316151684
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Color
White
Connector Plating
Nickel
Connector Type on First End
USB 2.0 Type A - Female
Adapter Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U060-000-KPA-WH
Zoro #
G316151684
UPC #
37332209900
Country of Origin
China
Details
Material
Plastic, Acrylonitrile Butadiene Styrene (ABS)
Color
White
Connector Plating
Nickel
Connector Type on First End
USB 2.0 Type A - Female
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 2.0 USB Female
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x Type A USB 2.0 USB Female
Contact Plating
Gold
Connector Type on Second End
USB 2.0 Type A - Female
Features
Angled Connector, Molded
Item
Data Transfer Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.