Zoro Homepage

USB 2.0 REVERSIBLE CHARGING SYNC CABLE 24AWG A TO MICRO B 1FT

  • Mfr # UR050-001-24G

  • Zoro # G514878192


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-001-24G
Zoro #
G514878192
UPC #
37332186140
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Features
Reversible
Conductor
Tinned Copper
Shielding
Yes
Device Supported
Camera, Cellular Phone, PDA, Tablet PC
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Tinned Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.