Zoro Homepage

USB 2.0 TO SATA / 2.5IN OR 3.5

  • Mfr # U238-000-1

  • Zoro # G616060815


product price: $28.99
/ea

Key Features

Power Source
AC Adapter
Platform Supported
PC, Mac
Package Contents
USB 2.0 to SATA / IDE Combo Adapter, USB 2.0 Cable - 5-Pin Mini B Male to A Male, 4-Pin Molex Power Cable, External Power Supply, Backup Software CD, Owner's Manual
Input Voltage
220 V AC, 110 V AC
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U238-000-1
Zoro #
G616060815
UPC #
37332173379
Country of Origin
China

Details

Power Source
AC Adapter
Platform Supported
PC, Mac
Package Contents
USB 2.0 to SATA / IDE Combo Adapter, USB 2.0 Cable - 5-Pin Mini B Male to A Male, 4-Pin Molex Power Cable, External Power Supply, Backup Software CD, Owner's Manual
Item
Drive Dock
Input Voltage
220 V AC, 110 V AC
Host Interface
USB 2.0
Compatibility
Compatible with 2.5" / 3.5" / 5.25" SATA and IDE drives
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.