
USB 2.0 Universal Reversible Cable A to Left 5Pin Mini B 6FT 6ft
Mfr # UR030-006-LAB
Zoro # G6775643
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Reversible, Molded, Left-angled Connector
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-006-LAB
Zoro #
G6775643
UPC #
037332214126
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Reversible, Molded, Left-angled Connector
Cable Type
USB
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Contact Plating
Gold
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
Cellular Phone, Camera, PDA
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB 2.0 Universal Reversible Cable A to
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.