
USB 2.0 Universal Reversible Cable A to Right 5Pin Mini B 3FT 3ft
Mfr # UR030-003-RAB
Zoro # G6775573
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Molded, Right-angled Connector, Reversible
Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-003-RAB
Zoro #
G6775573
UPC #
037332199331
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Molded, Right-angled Connector, Reversible
Material
Tinned Copper
Cable Type
USB
Shielding
Yes
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Device Supported
PDA, Cellular Phone, Camera
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Product Material
Tinned Copper
Description
USB 2.0 Universal Reversible Cable A to
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.