
USB 2.0 Universal Reversible Cable A to Right 5Pin Mini B 6FT 6ft
Mfr # UR030-006-RAB
Zoro # G6775555
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Right-angled Connector, Reversible, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-006-RAB
Zoro #
G6775555
UPC #
037332199348
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Right-angled Connector, Reversible, Molded
Cable Type
USB
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Shielding
Yes
Connector Plating
Nickel
Device Supported
PDA, Cellular Phone, Camera
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
USB 2.0 Universal Reversible Cable A to
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.