
USB 2.0 USB-C CABLE 5A 20V M/M 3FT
Mfr # U040-003-C-5A
Zoro # G414878391
product price: $11.65
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
3 ft
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-003-C-5A
Zoro #
G414878391
UPC #
37332202864
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Features
Strain Relief, Molded, EMI/RF Protection, Corrosion Resistant, Reversible
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Device Supported
PC, Wall Charger, Smartphone, MacBook Pro, Tablet
Shielding
Yes
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Contact Plating
Gold
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.