Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 USB-C CABLE 5A 20V M/M 6FT

  • Mfr # U040-006-C-5A

  • Zoro # G314878293


product price: $13.59
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
Cable Length
6 ft
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Corrosion Resistant, Strain Relief, Reversible, EMI/RF Protection, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-006-C-5A
Zoro #
G314878293
UPC #
37332202871
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Corrosion Resistant, Strain Relief, Reversible, EMI/RF Protection, Molded
Cable Type
USB
Contact Plating
Gold
Shielding
Yes
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Connector on Second End Details
1 x USB Type C - Male
Device Supported
Wall Charger, Smartphone, MacBook Pro, Tablet, PC
Connector on First End Details
1 x USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.