Zoro Homepage

USB 2.0 USB-C Hi-Speed Cable w/ 5A Rating 20V M/M USB Type-C 3ft

  • Mfr # U040-003-C-5A

  • Zoro # G6775607


product price: $13.89
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Features
Strain Relief, Molded, EMI/RF Protection, Corrosion Resistant, Reversible
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-003-C-5A
Zoro #
G6775607
UPC #
037332126733
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Features
Strain Relief, Molded, EMI/RF Protection, Corrosion Resistant, Reversible
Cable Type
USB
Device Supported
PC, Wall Charger, Smartphone, MacBook Pro, Tablet
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Environmentally Friendly
Yes
Shielding
Yes
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s
Color
Black

Description

USB 2.0 USB-C Hi-Speed Cable w/ 5A Ratin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.