Zoro Homepage

USB 2.0 USB-C Hi-Speed Cable w/ 5A Rating 20V M/M USB Type-C 6ft

  • Mfr # U040-006-C-5A

  • Zoro # G6775634


product price: $14.49
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Features
Corrosion Resistant, Strain Relief, Reversible, EMI/RF Protection, Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U040-006-C-5A
Zoro #
G6775634
UPC #
037332192745
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB Type C - Male
Features
Corrosion Resistant, Strain Relief, Reversible, EMI/RF Protection, Molded
Cable Type
USB
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type C - Male
Device Supported
Wall Charger, Smartphone, MacBook Pro, Tablet, PC
Shielding
Yes
Connector on Second End Details
1 x USB Type C - Male
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
480-Mbit/s

Description

USB 2.0 USB-C Hi-Speed Cable w/ 5A Ratin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.