Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 USB-C to DB-9 Adapter Cable USB-C to RS-232 M/M 5FT 5ft

  • Mfr # U209-005-C

  • Zoro # G6775625


product price: $30.79
/ea

Key Features

Cable Length
5 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB-C to DB9 Serial Adapter Cable (M/M), 5-ft, Owner's Manual
Features
EMI/RF Protection, Molded, Rugged, Flexible, Strain Relief, Noise Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U209-005-C
Zoro #
G6775625
UPC #
037332195685
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
USB-C to DB9 Serial Adapter Cable (M/M), 5-ft, Owner's Manual
Features
EMI/RF Protection, Molded, Rugged, Flexible, Strain Relief, Noise Protection
Cable Type
Serial/USB
Environmentally Friendly
Yes
American Wire Gauge
28/24 AWG
Connector on First End Details
1 x USB Type C - Male
Device Supported
Notebook, Digital Camera, PDA, Modem, Smartphone, Tablet
Data Transfer Rate
230-kbit/s
Contact Plating
Gold
Connector Plating
Nickel
Shielding
Yes
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Data Transfer Speed
230-kbit/s
Package Contents
USB-C to DB9 Serial Adapter Cable (M/M), 5 ft, Owner's Manual

Description

USB 2.0 USB-C to DB-9 Adapter Cable USB-

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.