Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 ADAPTER CONVERTER USB

  • Mfr # U329-000

  • Zoro # G416265038


product price: $12.65
/ea

Key Features

Environmentally Friendly
Yes
Connector on First End Details
1 x Type A USB 3.0 USB Male
Connector on Second End Details
1 x Type C USB 3.0 USB Female
Depth
1.1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U329-000
Zoro #
G416265038
UPC #
37332213976
Country of Origin
China

Dimensions

Depth
1.1 in
Width
0.6 in
Height
0.3 in

Details

Environmentally Friendly
Yes
Connector on First End Details
1 x Type A USB 3.0 USB Male
Connector on Second End Details
1 x Type C USB 3.0 USB Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Contact Plating
Gold
Color
Black
Adapter Type
USB
Features
Reversible, Molded
End 2 Connection Type
USB 3.0 Type C - Female
Item
Data Transfer Adapter
Product Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.