Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 Adapter, Ethernet, Aluminum

  • Mfr # U336-000-GB-AL

  • Zoro # G5191685


product price: $36.15
/ea

Key Features

End 1 Connection Type
Type A
End 2 Connection Type
RJ45 Female
Overall Length
14.4 in
Standards
CE, FCC, REACH, RoHS
End 2 Number of Connections
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U336-000-GB-AL
Zoro #
G5191685
UPC #
037332190529
Country of Origin
China

Dimensions

Overall Length
14.4 in

Details

Item
Gigabit Ethernet Card
End 1 Connection Type
Type A
End 2 Connection Type
RJ45 Female
Standards
CE, FCC, REACH, RoHS
End 2 Number of Connections
1
End 1 Number of Connections
1
Cable Color
Silver
Form Factor
Desktop
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Product Line
SuperSpeed
Device Supported
Computer, Notebook
Network Technology
10/100/1000Base-T
Package Contents
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, Quick Start Guide
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Host Interface
USB 3.0

Description

USB Cable, Standards CE, FCC, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.