Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft

  • Mfr # U326-001-BK

  • Zoro # G5191798


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Cable Length
1 ft
Color
Black
Cable Type
USB
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U326-001-BK
Zoro #
G5191798
UPC #
037332186164
Country of Origin
Viet Nam

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male

Description

USB 3.0 Cable,SuperSpeed,A,Micro-B,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.