Zoro Homepage

USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft

  • Mfr # U326-006

  • Zoro # G5191755


product price: $12.59
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Overall Length
6 ft
Color
Blue
USB Specification
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U326-006
Zoro #
G5191755
UPC #
037332158147
Country of Origin
Viet Nam

Dimensions

Overall Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Blue
USB Specification
3.0
Standards
CE, FCC, REACH, RoHS
Product Type
USB Cable
End 2 Number of Connections
1
Data Transfer Speed
5 GBps
End 1 Number of Connections
1
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes

Description

USB Cable, USB Specification 3.0, Color Blue, CE, FCC, REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.