Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 Cable, SuperSpeed, AA M/F, 6ft

  • Mfr # U324-006-BK

  • Zoro # G5191816


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Cable Length
6 ft
Color
Black
Cable Type
USB
Product Type
Data Transfer/Power Cable
End 1 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U324-006-BK
Zoro #
G5191816
UPC #
037332183156
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer/Power Cable
Color
Black
Cable Type
USB
Product Type
Data Transfer/Power Cable
End 1 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Connector on First End Details
1 x USB 3.0 Type A - Male

Description

USB 3.0 Cable,SuperSpeed,AA M/F,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.