Zoro Homepage

USB 3.0 Cable, SuperSpeed, AB M/M, 6ft

  • Mfr # U322-006-BK

  • Zoro # G5191895


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Overall Length
6 ft
Color
Black
USB Specification
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U322-006-BK
Zoro #
G5191895
UPC #
037332183125
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
USB Specification
3.2
Standards
CE, FCC, REACH, RoHS
Cable Type
USB
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Printer, Hard Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type B - Male
Conductor
Copper

Description

USB Cable, USB Specification 3.2, Color Black, CE, FCC, REACH, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.