
USB 3.0 COUPLER, SUPERSPEED, 3.0/3.1, INDUSTRIAL - USB-A F/F, SHIELDED, IP68, DU
Mfr # U325-000-IND
Zoro # G616243966
product price: $28.85
/eaKey Features
Connector on First End Details
1 x Type A USB 3.0 USB Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
U325-000-IND USB 3.0 Coupler, SuperSpeed, 3.0/3.1, Industrial, Quick Start Guide, Dust Cap
Adapter Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-000-IND
Zoro #
G616243966
UPC #
37332209542
Country of Origin
Taiwan, Province of China
Details
Connector on First End Details
1 x Type A USB 3.0 USB Female
Item
Data Transfer Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
U325-000-IND USB 3.0 Coupler, SuperSpeed, 3.0/3.1, Industrial, Quick Start Guide, Dust Cap
Adapter Type
USB
Connector on Second End Details
1 x Type A USB 3.0 USB Female
End 2 Connection Type
USB 3.0 Type A - Female
Features
Dust Protection, EMI Protection, Shielded
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Female
Product Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.