Zoro Homepage

USB 3.0 DOCKING STATION FOR MICROSOFT SURFACE AND SURFACE PRO, USB-A AND GIGABIT

  • Mfr # U342-GU3

  • Zoro # G114877656


product price: $60.79
/ea

Key Features

Includes
External Power Supply (Input: 100-240V, 50/60 Hz, 0.4A Max; Output: 5V, 2A), Owner's Manual
Width
8.80 in
Height
1 in
Depth
1.30 in
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U342-GU3
Zoro #
G114877656
UPC #
37332198327
Country of Origin
China

Dimensions

Width
8.80 in
Height
1 in
Depth
1.30 in

Details

Item
Docking Station
Includes
External Power Supply (Input: 100-240V, 50/60 Hz, 0.4A Max; Output: 5V, 2A), Owner's Manual
Host Interface
USB 3.0
Network (RJ-45)
Yes
Compatibility
Microsoft Tablet PCs: Surface , Surface Pro
Connectivity Technology
Wired
Device Supported
Tablet PC
Green Environmental Attribute
Environmentally Friendly
Number of USB 3.0 Ports
3
Number of USB Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.