Zoro Homepage

USB 3.0 External SATA Hard Drive, UASP

  • Mfr # U357-025-UASP

  • Zoro # G5191490


product price: $22.89
/ea

Key Features

Color
Black
Product Type
Portable Hard Drive
Compatibility
Google Chromebooks
Capacity
2 TB
USB Generation
3.0; 3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U357-025-UASP
Zoro #
G5191490
UPC #
037332190000
Country of Origin
China

Details

Item
Drive Enclosure
Color
Black
Product Type
Portable Hard Drive
Compatibility
Google Chromebooks
Capacity
2 TB
USB Generation
3.0; 3.1
Speed
5 GBps
Number of Total Expansion Bays
1
Environmentally Friendly
Yes
Package Contents
U357-025-UASP USB 3.0 SuperSpeed External 2.5 in. SATA Hard Drive Enclosure, 0.2 ft. USB 3.0 Micro-B Cable, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of 2.5" Bays
1
Host Interface
USB 3.0
Form Factor
External

Description

USB Cable, Capacity 2 TB, Speed 5 GBps, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.