
USB 3.0 Hub SuperSpeed 10-Port USB-A Compact w/ USB Charging
Mfr # U360-010
Zoro # G6775713
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Includes
10-Port USB 3.0 SuperSpeed Hub with USB Charging, USB-A to USB-B 3.0 Cable, 3-ft, External Power Supply (Input: 100-240V, 50/60 Hz, 0.8A; Output: 5V 4A), (4) International plug Adapters (North America, U.K., Europe, Australia)
Height
0.9 in
Width
4.6 in
Overall Depth
2.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U360-010
Zoro #
G6775713
UPC #
037332182234
Country of Origin
China
Dimensions
Height
0.9 in
Width
4.6 in
Overall Depth
2.6 in
Depth
2.6 in
Details
Item
USB Hub
Includes
10-Port USB 3.0 SuperSpeed Hub with USB Charging, USB-A to USB-B 3.0 Cable, 3-ft, External Power Supply (Input: 100-240V, 50/60 Hz, 0.8A; Output: 5V 4A), (4) International plug Adapters (North America, U.K., Europe, Australia)
Environmentally Friendly
Yes
Host Interface
USB
Platform Supported
PC, Mac
Total Number of USB Ports
10
Number of USB 3.0 Ports
10
Form Factor
External
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
10-Port USB 3.0 SuperSpeed Hub with USB Charging, USB-A to USB-B 3.0 Cable, 3 ft, External Power Supply (Input: 100-240V, 50/60 Hz, 0.8A; Output: 5V 4A), 4 x International plug Adapters (North America, U.K., Europe, Australia)
Description
USB 3.0 Hub SuperSpeed 10-Port USB-A Com
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.