Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 KEYSTONE PANEL MOUNT C

  • Mfr # U325-000-KP-BK

  • Zoro # G316151523


product price: $12.89
/ea

Key Features

Connector Type on Second End
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Adapter Type
USB
Connector Type on First End
USB 3.0 Type A - Female
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U325-000-KP-BK
Zoro #
G316151523
UPC #
37332195630
Country of Origin
China

Details

Connector Type on Second End
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Adapter Type
USB
Connector Type on First End
USB 3.0 Type A - Female
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Features
Molded
Color
Black
Connector on First End Details
1 x Type A USB 3.0 USB Female
Connector on Second End Details
1 x Type A USB 3.0 USB Female
Item
Data Transfer Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.