
USB 3.0 KEYSTONE PANEL MOUNT C
Mfr # U325-000-KPA-BK
Zoro # G516151583
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Environmentally Friendly
Yes
Features
Molded, Angled Connector
Contact Plating
Gold
Connector Plating
Nickel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-000-KPA-BK
Zoro #
G516151583
UPC #
37332195647
Country of Origin
China
Details
Environmentally Friendly
Yes
Features
Molded, Angled Connector
Contact Plating
Gold
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Type on Second End
USB 3.0 Type A - Female
Connector on Second End Details
1 x Type A USB 3.0 USB Female
Connector on First End Details
1 x Type A USB 3.0 USB Female
Connector Type on First End
USB 3.0 Type A - Female
Adapter Type
USB
Item
Data Transfer Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.