
USB 3.0 Keystone Panel Mount Coupler Cable F/F Angled 1ft
Mfr # U325-001-KPA-BK
Zoro # G6775695
product price: $13.19
/eaKey Features
Cable Length
1 ft
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, Strain Relief, Rugged, EMI/RF Protection, Angled Connector
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-001-KPA-BK
Zoro #
G6775695
UPC #
037332202871
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Features
Molded, Strain Relief, Rugged, EMI/RF Protection, Angled Connector
Cable Type
USB
Connector Plating
Nickel
Shielding
Yes
Contact Plating
Gold
American Wire Gauge
24/28 AWG
Connector on Second End Details
1 x USB 3.0 Type A - Female
Environmentally Friendly
Yes
Device Supported
Home Theater System, Motherboard
Connector on First End Details
1 x USB 3.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Description
USB 3.0 Keystone Panel Mount Coupler Cab
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.