
USB 3.0 KEYSTONE PANEL MOUNT COUPLER CABLE F/F ANGLED 1FT
Mfr # U325-001-KPA-BK
Zoro # G714877728
product price: $11.75
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Female
Cable Length
1 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-001-KPA-BK
Zoro #
G714877728
UPC #
37332195654
Country of Origin
China
Dimensions
Cable Length
1 ft
Wire Size
24/28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Features
Molded, Strain Relief, Rugged, EMI/RF Protection, Angled Connector
Connector on First End Details
1 x USB 3.0 Type A - Female
Device Supported
Home Theater System, Motherboard
Connector on Second End Details
1 x USB 3.0 Type A - Female
Contact Plating
Gold
American Wire Gauge
24/28 AWG
Connector Plating
Nickel
Shielding
Yes
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.