Zoro Homepage

USB 3.0 KEYSTONE PANEL MOUNT COUPLER EXTENSION CABLE ANGLED 1

  • Mfr # U324-001-KPA-BK

  • Zoro # G814877710


product price: $11.75
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Female
Cable Length
1 ft
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Features
EMI/RF Protection, Strain Relief, Angled Connector, Molded, Rugged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U324-001-KPA-BK
Zoro #
G814877710
UPC #
37332195661
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Features
EMI/RF Protection, Strain Relief, Angled Connector, Molded, Rugged
Shielding
Yes
Device Supported
UPS, Home Theater System, Chromebook, PDU, Motherboard
Cable Characteristic
Extension Cable
Connector on First End Details
(1) USB 3.0 Type A - Female
Connector Plating
Nickel
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
American Wire Gauge
28/24 AWG
Connector on Second End Details
(1) USB 3.0 Type A - Female
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.