
USB 3.0 Keystone Panel Mount Coupler Extension Cable Angled 1FT
Mfr # U324-001-KPA-BK
Zoro # G6775738
product price: $13.39
/eaKey Features
Cable Length
1 ft
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Features
Strain Relief, Rugged, Angled Connector, EMI/RF Protection, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-001-KPA-BK
Zoro #
G6775738
UPC #
037332197573
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Features
Strain Relief, Rugged, Angled Connector, EMI/RF Protection, Molded
Cable Type
USB
Device Supported
Home Theater System, PDU, Motherboard, Chromebook, UPS
Environmentally Friendly
Yes
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
American Wire Gauge
28/24 AWG
Connector on First End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Color
Black
Description
USB 3.0 Keystone Panel Mount Coupler Ext
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.