
USB 3.0 LAPTOP DUAL HEAD DOCK STATION HDMI DVI AUDIO USB RJ45
Mfr # U342-DHG-402
Zoro # G015628753
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Powered USB
Yes
Includes
U342-DHG-402 Docking StationExternal Power Supply (Input: 100-240V, 50/60 Hz, 0.8A Output: 5V, 4A) - 6 ft.USB 3.0-A/B Cable (3 ft.)Driver CDOwner's Manual
USB Charging Port
6
Charging Capability
Yes
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U342-DHG-402
Zoro #
G015628753
UPC #
37332182586
Country of Origin
China
Details
Powered USB
Yes
Includes
U342-DHG-402 Docking StationExternal Power Supply (Input: 100-240V, 50/60 Hz, 0.8A Output: 5V, 4A) - 6 ft.USB 3.0-A/B Cable (3 ft.)Driver CDOwner's Manual
USB Charging Port
6
Item
Docking Station
Charging Capability
Yes
Connectivity Technology
Wired
Microphone
Yes
Interfaces
USB
HDMI
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
2
Headphone
Yes
Number of USB 2.0 Ports
4
Color
Black
Compatible Devices
Notebook
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.