USB 3.0 Memory Media Reader, Aluminum
Mfr # U352-000-MD-AL
Zoro # G5191536
product price: $32.69
/eaKey Features
Cable Length
6 in
Color
Silver/White
Standards
CE, EMC, RoHS, UKCA
Product Type
USB Cable
Cable Connector Type
CF, Micro SD, SD, Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U352-000-MD-AL
Zoro #
G5191536
UPC #
037332190505
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Flash Reader
Color
Silver/White
Standards
CE, EMC, RoHS, UKCA
Product Type
USB Cable
Cable Connector Type
CF, Micro SD, SD, Type A
Number of Connections
4
Memory Card Supported
microSDHC, microSD, MMCmobile, CompactFlash Type II, MultiMediaCard (MMC), SD, Reduced Size MultiMediaCard (MMC), CompactFlash Type I, TransFlash, SDXC, MMCplus, SDHC
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
External
Host Interface
USB 3.0
Description
Cable Connector Type CF, Micro SD, SD, Type A, Cable Length 6 in, Number of Connections 4, Standards CE, EMC, RoHS, UKCA, USB Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.