
USB 3.0 Super Speed Device Cable, AB 15FT, Blue
Mfr # U322-015
Zoro # G414879114
product price: $14.19
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
15 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U322-015
Zoro #
G414879114
UPC #
37332158079
Country of Origin
Viet Nam
Dimensions
Cable Length
15 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Blue
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Conductor
Copper
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.