
USB 3.0 SUPERSPEED A/A CABLE FOR U325 KEYSTONE MOUNT COUPLERS 6-FT.
Mfr # U325-006
Zoro # G114878592
product price: $9.79
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-006
Zoro #
G114878592
UPC #
37332205100
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
28/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Features
Strain Relief, Corrosion Resistant, EMI/RF Protection, Flexible, Molded
Connector on First End Details
1 x USB 3.0 Type A - Male
Shielding
Yes
Contact Plating
Gold
American Wire Gauge
28/24 AWG
Connector on Second End Details
1 x USB 3.0 Type A - Male
Device Supported
Notebook, Tablet, Chromebook
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.