
USB 3.0 SuperSpeed A/A Cable for U325 Keystone Mount Couplers 6FT
Mfr # U325-006
Zoro # G6775747
product price: $11.29
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
Strain Relief, Molded, EMI/RF Protection, Flexible, Corrosion Resistant
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-006
Zoro #
G6775747
UPC #
037332199713
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
USB 3.0 SuperSpeed A/A Cable for U325 Ke
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Features
Strain Relief, Molded, EMI/RF Protection, Flexible, Corrosion Resistant
Cable Type
USB
Connector on First End Details
(1) USB 3.0 Type A - Male
Device Supported
Notebook, Tablet, Chromebook
Data Transfer Rate
5-Gbit/s
Environmentally Friendly
Yes
Shielding
Yes
Connector on Second End Details
(1) USB 3.0 Type A - Male
Contact Plating
Gold
American Wire Gauge
28/24 AWG
Connector Plating
Nickel
Description
USB 3.0 SuperSpeed A/A Cable for U325 Ke
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.