
USB 3.0 SUPERSPEED A/A CABLE FOR USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO
Mfr # U325-003-IND
Zoro # G014878944
product price: $17.45
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-003-IND USB Data Transfer Cable, Quick Start Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-003-IND
Zoro #
G014878944
UPC #
37332209504
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-003-IND USB Data Transfer Cable, Quick Start Guide
Color
Black
Cable Type
USB
Features
EMI/RF Protection, Moisture Resistant, Dust Protection, Water Resistant
American Wire Gauge
28/24 AWG
Shielding
Yes
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
Computer, Server
Package Contents
U325-003-IND USB Data Transfer Cable, Quick Start Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Data Transfer Speed
5-Gbit/s
Description
USB 3.0 SUPERSPEED A/A CABLE FOR TRIPP LITE USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.