Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SUPERSPEED A/A CABLE FOR USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO

  • Mfr # U325-006-IND

  • Zoro # G514878901


product price: $21.99
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-006-IND USB Data Transfer Cable, Quick Start Guide
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-006-IND
Zoro #
G514878901
UPC #
37332209511
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-006-IND USB Data Transfer Cable, Quick Start Guide
Cable Type
USB
Features
Moisture Resistant, Water Resistant, EMI/RF Protection, Dust Protection
Connector on First End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold
Device Supported
Server, Computer
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x USB 3.0 Type A - Male
American Wire Gauge
28/24 AWG
Connector Plating
Nickel
Shielding
Yes
Color
Black
Package Contents
U325-006-IND USB Data Transfer Cable, Quick Start Guide
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB 3.0 SUPERSPEED A/A CABLE FOR TRIPP LITE USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.