
USB 3.0 SUPERSPEED A/A CABLE FOR USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO
Mfr # U325-010-IND
Zoro # G614878917
product price: $24.45
/eaKey Features
Cable Length
10 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-010-IND USB Data Transfer Cable, Quick Start Guide
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U325-010-IND
Zoro #
G614878917
UPC #
37332209528
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Includes
U325-010-IND USB Data Transfer Cable, Quick Start Guide
Cable Type
USB
Features
Water Resistant, Dust Protection, EMI/RF Protection, Moisture Resistant
American Wire Gauge
28/24 AWG
Shielding
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Computer, Server
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
U325-010-IND USB Data Transfer Cable, Quick Start Guide
Data Transfer Speed
5-Gbit/s
Description
USB 3.0 SUPERSPEED A/A CABLE FOR TRIPP LITE USB 3.0 ALL-IN-ONE KEYSTONE/PANEL MO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.